Motion
VV5Q11-04C6FU0-N

SMC CORP OF AMERICA
VV5Q11-04C6FU0-N

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector without Cable, Manifold, One-touch fitting for 6 mm
MI ITEM #02019808
MFR #VV5Q11-04C6FU0-N
List Price$131.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-04C6FU0-N

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector without Cable, Manifold, One-touch fitting for 6 mm
MI ITEM #02019808
MFR #VV5Q11-04C6FU0-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.71/each for your price

Overview

Mfr description
VV5Q11-04C6FU0-N MFLD ASSY, 4-STA
  • Plug-inmManifold for VQ1*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
  • Maximum 24 stations available as standard
  • 16 port sizes available
  • Optional DIN rail mount

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Solenoid Electrical Entry
    D-Sub Connector without Cable
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6 mm
  • Manufacturer Product Page
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text