Motion
VV5Q11-04C6T0-NS

SMC CORP OF AMERICA
VV5Q11-04C6T0-NS

VV5Q11-04C6T0-NS
Mi Item #02019831
MFR #VV5Q11-04C6T0-NS
Price$171.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-04C6T0-NS

VV5Q11-04C6T0-NS
Mi Item #02019831
MFR #VV5Q11-04C6T0-NS

Mfr description
VV5Q11-04C6T0-NS MFLD ASSY, 4-STA
  • Plug-in manifold for VQ1*0* valve
  • Terminal box connection
  • Maximum 24 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.97/each

Specifications

Dimensions

  • Cylinder Port Size
    6 mm
  • Exhaust Port Size
    8 mm
  • Overall Height
    67 mm
  • Overall Length
    185.5 mm
  • Overall Width
    93.5 mm
  • Pressure Port Size
    8 mm

Details

  • Base Type
    Stacking
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    6 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)