Motion
VV5Q11-04N7FS0-S

SMC CORP OF AMERICA
VV5Q11-04N7FS0-S

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector without Cable, One-touch fitting for 1/4 in
Mi Item #02019859
MFR #VV5Q11-04N7FS0-S
Price$129.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-04N7FS0-S

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector without Cable, One-touch fitting for 1/4 in
Mi Item #02019859
MFR #VV5Q11-04N7FS0-S

Mfr description
VV5Q11-04N7FS0-S MFLD, PLUG-IN, VQ10
  • Plug-inmManifold for VQ1*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.55/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VQ
  • Solenoid Electrical Entry
    D-Sub Connector without Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)