Overview
Mfr description
VV5Q11-04N7TN MFLD ASSY, 4-STA
- Plug-in manifold for VQ1*0* valve
- Terminal box connection
- Maximum 24 stations available as standard
- 16 port sizes available
- Optional DIN rail mount
Specifications
- Piping TypeManifold
- Country of OriginUS
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- Manufacturer Product Page
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data