Overview
Mfr description
VV5Q11-05C4FU3-D MFLD, PLUG-IN, 5-ST
- Plug-inmManifold for VQ1*0* valve
- D-sub connector (25 pin standard, 15 pin option)
- Top or side receptacle position
- Maximum 24 stations available as standard
- 16 port sizes available
- Optional DIN rail mount
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data