Motion
VV5Q11-05C6FU0

SMC CORP OF AMERICA
VV5Q11-05C6FU0

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector without Cable, Manifold, One-touch fitting for 6 mm
Mi Item #02019909
MFR #VV5Q11-05C6FU0
Price$148.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-05C6FU0

VV5Q11-F,1000 Series, Base Mounted Manifold, Plug-in Type, D-sub Connector - 4-Way, D-Sub Connector without Cable, Manifold, One-touch fitting for 6 mm
Mi Item #02019909
MFR #VV5Q11-05C6FU0

Mfr description
VV5Q11-05C6FU0 MFLD ASSY, 5-STA
  • Plug-inmManifold for VQ1*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.47/each

Specifications

Dimensions

  • Overall Length
    148 mm
  • Overall Width
    93.5 mm
  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    6 mm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    5
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQ
  • Solenoid Electrical Entry
    D-Sub Connector without Cable
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)