Motion
VV5Q11-05C6TN

SMC CORP OF AMERICA
VV5Q11-05C6TN

VV5Q manifold
MI ITEM #02019915
MFR #VV5Q11-05C6TN
List Price$185.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-05C6TN

VV5Q manifold
MI ITEM #02019915
MFR #VV5Q11-05C6TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.54/each for your price

Overview

Mfr description
VV5Q11-05C6TN MFLD, PLUG-IN, VQ1000
  • Plug-in manifold for VQ1*0* valve
  • Terminal box connection
  • Maximum 24 stations available as standard
  • 16 port sizes available
  • Optional DIN rail mount

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    67 mm
  • Overall Length
    198 mm
  • Overall Width
    93.5 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    6 mm
  • Number Of Stations
    5
  • Wiring Type
    Terminal Block
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text