Specifications
Dimensions
- Port SizeOne-touch fitting for 1/4 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Manufacturer Product Page
- Piping TypeBase Mounted Plug-in
- SeriesVQ
- Solenoid Electrical EntryD-Sub Connector with Cable
Help us improve this product