Motion
VV5Q11-06N7FU2-D

SMC CORP OF AMERICA
VV5Q11-06N7FU2-D

VV5Q manifold
Mi Item #02020014
MFR #VV5Q11-06N7FU2-D
Price$228.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-06N7FU2-D

VV5Q manifold
Mi Item #02020014
MFR #VV5Q11-06N7FU2-D

Mfr description
VV5Q11-06N7FU2-D MFLD, PLUG-IN, VQ10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.81/each

Specifications

Dimensions

  • Overall Length
    160.5 mm
  • Overall Width
    93.5 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Stations
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    VQ
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)