Motion
VV5Q11-06N7T0-DN

SMC CORP OF AMERICA
VV5Q11-06N7T0-DN

VV5Q11-06N7T0-DN
MI ITEM #02020026
MFR #VV5Q11-06N7T0-DN
List Price$231.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-06N7T0-DN

VV5Q11-06N7T0-DN
MI ITEM #02020026
MFR #VV5Q11-06N7T0-DN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.78/each for your price

Overview

Mfr description
VV5Q11-06N7T0-DN MFLD, PLUG-IN, VQ10

Specifications

  • For Use With Series
    VQ1000
  • Base Type
    Stacking
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Terminal Block
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    1/4 in
  • Pressure Port Size
    8 mm
  • Exhaust Port Size
    8 mm
  • Port Location
    Side
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    1/4 in
  • Overall Length
    198 mm
  • Overall Width
    93.5 mm
  • Overall Height
    79 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought