Motion
VV5Q11-08C4T0

SMC CORP OF AMERICA
VV5Q11-08C4T0

VV5Q11-08C4T0
Mi Item #02020116
MFR #VV5Q11-08C4T0
Price$251.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-08C4T0

VV5Q11-08C4T0
Mi Item #02020116
MFR #VV5Q11-08C4T0

Mfr description
VV5Q11-08C4T0 MFLD ASSY, 8-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.34/each

Specifications

Dimensions

  • Cylinder Port Size
    4 mm
  • Exhaust Port Size
    8 mm
  • Overall Height
    67 mm
  • Overall Length
    223 mm
  • Overall Width
    93.5 mm
  • Pressure Port Size
    8 mm

Details

  • Base Type
    Stacking
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    4 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    8
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)