Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-08C6TN

VV5Q11-T,1000 Series, Base Mounted Manifold, Plug-in Type, Terminal Box
MI ITEM #02020134
MFR #VV5Q11-08C6TN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VV5Q11-08C6TN MFLD, PLUG-IN, VQ1000
  • Plug-in manifold for VQ1*0* valve
  • Terminal box connection
  • Maximum 24 stations available as standard
  • 16 port sizes available
  • Optional DIN rail mount

Specifications

  • For Use With Series
    VQ1000
  • Base Type
    Stacking
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Terminal Block
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    6 mm
  • Pressure Port Size
    8 mm
  • Exhaust Port Size
    8 mm
  • Port Location
    Side
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    6 mm
  • Overall Length
    223 mm
  • Overall Width
    93.5 mm
  • Overall Height
    67 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text