Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-02N7L0-S

VV5Q21-02N7L0-S
MI ITEM #02020809
MFR #VV5Q21-02N7L0-S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VV5Q21-02N7L0-S MFLD, PLUG-IN, VQ200
  • Individual lead wire type
  • P and R ports on one side for space savings
  • Maximum 8 stations available as standard
  • 12 port sizes available
  • Optional DIN rail mount

Specifications

  • For Use With Series
    VQ2000
  • Base Type
    Stacking
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Lead Wire
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    1/4 in
  • Pressure Port Size
    10 mm
  • Exhaust Port Size
    10 mm
  • Port Location
    Side
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    1/4 in
  • Overall Length
    110.5 mm
  • Overall Width
    120 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text