Overview
Mfr description
VV5Q21-05C6L0-DN MFLD, PLUG-IN, VQ20
- Individual lead wire type
- P and R ports on one side for space savings
- Maximum 8 stations available as standard
- 12 port sizes available
- Optional DIN rail mount
Specifications
- Country of OriginUS
- Manufacturer Product Page
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data