Motion
VV5Q21-05N7FU1-NS

SMC CORP OF AMERICA
VV5Q21-05N7FU1-NS

VV5Q manifold
Mi Item #02020893
MFR #VV5Q21-05N7FU1-NS
Price$304.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-05N7FU1-NS

VV5Q manifold
Mi Item #02020893
MFR #VV5Q21-05N7FU1-NS

Mfr description
VV5Q21-05N7FU1-NS MFLD, PLUG-IN, VQ2
  • Base mounted, plug-in type manifold for VQ2*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.26/each

Specifications

Dimensions

  • Overall Length
    198 mm
  • Overall Width
    120 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ2000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    5
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    VQ
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)