Overview
Mfr description
VV5Q21-08N9FU3-DS MFLD, PLUG-IN, VQ2
- Base mounted, plug-in type manifold for VQ2*0* valve
- D-sub connector (25 pin standard, 15 pin option)
- Top or side receptacle position
- Maximum 24 stations available as standard
- 12 port sizes available
- Optional DIN rail mount
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data