Motion
VV5Q21-12C4M3-W

SMC CORP OF AMERICA
VV5Q21-12C4M3-W

Vv5q21-m, 2000 Series, Base Mounted Manifold, Plug-in, Multi-connector - 5-Way, Multi-Connector, Base Mounted, 4 mm
Mi Item #02021065
MFR #VV5Q21-12C4M3-W
Price$688.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-12C4M3-W

Vv5q21-m, 2000 Series, Base Mounted Manifold, Plug-in, Multi-connector - 5-Way, Multi-Connector, Base Mounted, 4 mm
Mi Item #02021065
MFR #VV5Q21-12C4M3-W

Mfr description
VV5Q21-12C4M3-W MFLD
  • Plug-in manifold for VQ2000 series valves
  • Multi-connector type
  • Conforms to IP65 (designed for dust tight and jet-proof)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.75/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Assembly Type
    Base Mounted Manifold
  • Country of Origin
    JP
  • Electrical Entry
    Multi-Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQ2000
  • Manifold Port(s)
    0.1575 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    12
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Solenoid Electrical Entry
    Multi-Connector
  • Standards Met
    IP65
  • Unit Specification
    Manifold
  • Valve Series
    VQ2000
  • Wire Type
    Multi-Connector
  • Wiring Type
    Multi-Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)