Motion
VV5Q41-04N11TFU2

SMC CORP OF AMERICA
VV5Q41-04N11TFU2

VV5Q manifold
Mi Item #02021150
MFR #VV5Q41-04N11TFU2
Price$307.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-04N11TFU2

VV5Q manifold
Mi Item #02021150
MFR #VV5Q41-04N11TFU2

Mfr description
VV5Q41-04N11TFU2 MGLD, PLUG-IN, VQ40
  • Base mounted plug-in manifold for VQ4*0* valve
  • D-sub connector, 25 pin
  • D or U side receptacle position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.54/each

Specifications

Dimensions

  • Overall Height
    96.5 mm
  • Overall Length
    176 mm
  • Overall Width
    163 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    3/8 NPTF
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +220 psi
  • Series
    VQ
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)