Motion
VV5Q41-0503TLD1-W

SMC CORP OF AMERICA
VV5Q41-0503TLD1-W

Vv5q41-l, 4000 Series, Base Mounted Manifold, Plug-in, Lead Wire Cable - 5-Way
Mi Item #02021158
MFR #VV5Q41-0503TLD1-W
Price$238.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0503TLD1-W

Vv5q41-l, 4000 Series, Base Mounted Manifold, Plug-in, Lead Wire Cable - 5-Way
Mi Item #02021158
MFR #VV5Q41-0503TLD1-W

Mfr description
VV5Q41-0503TLD1-W MFLD, PLUG-IN, VQ4
  • Base mounted plug-in manifold for VQ4*0* valve
  • Lead wire connector type
  • Individual valve station lead wires for directwiring to PLC, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.67/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQ
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Series
    VQ
  • Valve Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)