Motion
VV5Q41-0702TT0

SMC CORP OF AMERICA
VV5Q41-0702TT0

VV5Q41-T, 4000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 4-Way, Terminal Block, 1/4 in
MI ITEM #02021176
MFR #VV5Q41-0702TT0
List Price$289.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0702TT0

VV5Q41-T, 4000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 4-Way, Terminal Block, 1/4 in
MI ITEM #02021176
MFR #VV5Q41-0702TT0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.41/each for your price

Overview

Mfr description
VV5Q41-0702TT0 MFLD, PLUG-IN, VQ4000

Specifications

  • Country of Origin
    US
  • Solenoid Electrical Entry
    Terminal Block
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +220 psi
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    130 mm
  • Overall Length
    251 mm
  • Overall Width
    163 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    1/4 BSPT
  • Number Of Stations
    7
  • Wiring Type
    Terminal Block
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text