Specifications
Details
- Country of OriginJP
- Flow Direction4-Way
- For Use With SeriesVQZ1000
- Kit TypeConnector
- Number Of Stations9
- Piping TypeBody Ported
- SeriesVQZ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)