Motion
VV5QZ25-05C0TC

SMC CORP OF AMERICA
VV5QZ25-05C0TC

Pneumatic Manifold - 5-Way, Base Mounted, NPTF Threads
Mi Item #02021303
MFR #VV5QZ25-05C0TC
Price$71.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ25-05C0TC

Pneumatic Manifold - 5-Way, Base Mounted, NPTF Threads
Mi Item #02021303
MFR #VV5QZ25-05C0TC

Mfr description
VV5QZ25-05C0TC MFLD, 5-STA, VQZ2000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.01/each

Specifications

Dimensions

  • Overall Length
    135.5 mm
  • Overall Width
    120.4 mm

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQZ2000
  • Kit Type
    Connector
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting
    Base Mounted
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Proof Pressure
    +218 psi
  • Series
    VQZ
  • Thread Standard
    NPTF
  • Unit Specification
    Manifold
  • Valve Series
    VV5QZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)