Motion
VV5QZ25-0601TC

SMC CORP OF AMERICA
VV5QZ25-0601TC

VV5QZ*5, 1000/2000/3000 Series, Base Mounted Manifold, Connector Kit - 4-Way, 2 Solenoid, Base Mounted, 1/8 in
Mi Item #02021307
MFR #VV5QZ25-0601TC
Price$79.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ25-0601TC

VV5QZ*5, 1000/2000/3000 Series, Base Mounted Manifold, Connector Kit - 4-Way, 2 Solenoid, Base Mounted, 1/8 in
Mi Item #02021307
MFR #VV5QZ25-0601TC

Mfr description
VV5QZ25-0601TC MFLD, 6-STA, VQZ2000
  • Base mounted connector type plug lead manifold for VQZ**5* valve
  • Optional DIN rail mounting for ease of installation
  • Both 3 and 5 port valves can be mounted on the same manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.07/each

Specifications

Dimensions

  • Overall Length
    148 mm
  • Overall Width
    120.4 mm
  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQZ2000
  • Kit Type
    Connector
  • Manifold Port(s)
    1/8 BSPT
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Solenoids
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Proof Pressure
    +218 psi
  • Series
    VQZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)