Motion
VV5ZS2-51FD-041-01

SMC CORP OF AMERICA
VV5ZS2-51FD-041-01

MFLD, VFS2000, PLUG-IN *LQA
Mi Item #02021455
MFR #VV5ZS2-51FD-041-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5ZS2-51FD-041-01

MFLD, VFS2000, PLUG-IN *LQA
Mi Item #02021455
MFR #VV5ZS2-51FD-041-01

Mfr description
VV5ZS2-51FD-041-01 MFLD, VFS2000, PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    75 mm
  • Overall Length
    119 mm
  • Overall Width
    144 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VZS2000
  • Manifold Port(s)
    1/8 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +1.5 MPa
  • Series
    VZ
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)