Motion
VV712-03R-03D

SMC CORP OF AMERICA
VV712-03R-03D

ISO Standard Manifold
Mi Item #02021481
MFR #VV712-03R-03D
Price$80.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV712-03R-03D

ISO Standard Manifold
Mi Item #02021481
MFR #VV712-03R-03D

Mfr description
VV712-03R-03D MANIFOLD, ISO1, 2-STA.
  • Manifold block ISO size 1
  • Applicable solenoid valve: series ISO size 1
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.40/each

Specifications

Dimensions

  • Overall Height
    160.5 mm
  • Overall Length
    162 mm
  • Overall Width
    178 mm
  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VS7-6
  • Manifold Port(s)
    3/8 in (A, B)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    2
  • Operating Temperature Range
    +5 to +60 °C
  • Piping Type
    Manifold
  • Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)