Overview
Mfr description
VV713-02R-03D MAN. ASS'Y ISO #1
- Manifold block ISO size 1
- Applicable solenoid valve: series ISO size 1
- Number of stations: 1-10
- Wide rage of interface options
Specifications
- Piping TypeManifold
- Country of OriginJP
- Port Size1/4 in
- Manufacturer Product Page
- SeriesVS7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data