Motion
VV722-04R-06DSB

SMC CORP OF AMERICA
VV722-04R-06DSB

ISO Standard Manifold
Mi Item #02021565
MFR #VV722-04R-06DSB
Price$132.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV722-04R-06DSB

ISO Standard Manifold
Mi Item #02021565
MFR #VV722-04R-06DSB

Mfr description
VV722-04R-06DSB MFLD, 2-STA ISO W/SI
  • Manifold block ISO size 2
  • Applicable solenoid valve: series ISO size 2
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.30/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Manifold
  • Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)