Motion
VVQ1000-18A
Vq1000/2000, Back Pressure Check Valve Assembly - 5-Way, Base Mounted
Mi Item #02021972
MFR #VVQ1000-18A
Price$7.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vq1000/2000, Back Pressure Check Valve Assembly - 5-Way, Base Mounted
Mi Item #02021972
MFR #VVQ1000-18A

Mfr description
VVQ1000-18A CHECK VALVE (2/SET)
  • For series VQ1000/2000 Base Mounted Plug-in Units
  • Prevents cylinder malfunction caused by valve exhaust
  • Effective when single action cylinders or exhaust center type solenoid valves are used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.74/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Check Valve Type
    Back Pressure
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQ1000
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Standards Met
    RoHS
  • Valve Series
    VQ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)