Specifications
Details
- Country of OriginCN
- Flow Direction4-Way
- Fluid CompAir, Inert Gases
- Maximum Operating Pressure+0.7 Mpa2
- Operating Temperature Range-10 to +50 °C
- Piping TypeManifold
- Proof Pressure+0.8 MPa
- SeriesVQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)