Motion
VVQ1000-50A-C3

SMC CORP OF AMERICA
VVQ1000-50A-C3

Vq1000/2000, Cylinder Port Fitting - 5-Way, 3 mm
Mi Item #02022045
MFR #VVQ1000-50A-C3
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ1000-50A-C3

Vq1000/2000, Cylinder Port Fitting - 5-Way, 3 mm
Mi Item #02022045
MFR #VVQ1000-50A-C3

Mfr description
VVQ1000-50A-C3 FITTING ASSY
  • For series VQ1000/2000 valve manifolds
  • Multiple tubing connection options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.03/each

Specifications

Dimensions

  • Inlet Size
    0.1260 in
  • Outlet Size
    0.1260 in, 3.20 mm
  • Port Size
    3 mm
  • Port Size - Exhaust
    0.1260 in
  • Subplate Port Size
    0.1260 in

Details

  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    0.1260 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Operating Temperature Range
    10 to 50 °C
  • Series
    VQ
  • Standards Met
    RoHS
  • Valve Series
    VQ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)