Motion
VVQ2000-18A
CHECK VALVE (2/SET)
Mi Item #02022292
MFR #VVQ2000-18A
Price$5.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE (2/SET)
Mi Item #02022292
MFR #VVQ2000-18A

Mfr description
VVQ2000-18A CHECK VALVE (2/SET)
  • For series VQ1000/2000 Base Mounted Plug-in Units
  • Prevents cylinder malfunction caused by valve exhaust
  • Effective when single action cylinders or exhaust center type solenoid valves are used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.26/each

Specifications

Dimensions

  • Overall Height
    6 mm
  • Overall Length
    12.1 mm
  • Overall Width
    7.4 mm

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air
  • Manufacturer Product Page
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)