Motion
VVQ4000-25AR-1

SMC CORP OF AMERICA
VVQ4000-25AR-1

Solenoid-operated Air Control Valve - 5-Way
Mi Item #02022438
MFR #VVQ4000-25AR-1
Price$119.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ4000-25AR-1

Solenoid-operated Air Control Valve - 5-Way
Mi Item #02022438
MFR #VVQ4000-25AR-1

Mfr description
VVQ4000-25AR-1 SHUT OFF VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.26/each

Specifications

Details

  • Flow Direction
    5-Way
  • Flow Rate
    2.2 Cv
  • For Use With Series
    VQ4000
  • Maximum Working Pressure
    145.038 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Response Time
    12 ms, 62 ms
  • Series
    VQ4000
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Power Consumption
    1 W
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)