Motion
VVQ4000-26AR-1-03

SMC CORP OF AMERICA
VVQ4000-26AR-1-03

Solenoid-operated Air Control Valve - 5-Way, 3/8 in
Mi Item #02022440
MFR #VVQ4000-26AR-1-03
Price$74.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ4000-26AR-1-03

Solenoid-operated Air Control Valve - 5-Way, 3/8 in
Mi Item #02022440
MFR #VVQ4000-26AR-1-03

Mfr description
VVQ4000-26AR-1-03 SHUT OFF VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.51/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    0.3750 in
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Series
    VQ4000
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Power Consumption
    1 W
  • Valve Series
    VQ4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)