Motion
VVQ4000-P-1-03

SMC CORP OF AMERICA
VVQ4000-P-1-03

SUPPLY RELOCATION BLOCK
Mi Item #02022458
MFR #VVQ4000-P-1-03
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ4000-P-1-03

SUPPLY RELOCATION BLOCK
Mi Item #02022458
MFR #VVQ4000-P-1-03

Mfr description
VVQ4000-P-1-03 SUPPLY RELOCATION BLO
  • Provides individual SUP/EXH ports for each valve
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Base Mounted
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)