Motion
VVQ4000-R-1-03

SMC CORP OF AMERICA
VVQ4000-R-1-03

EXHAUST RELOCATION BLOCK
MI ITEM #02022460
MFR #VVQ4000-R-1-03
List Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ4000-R-1-03

EXHAUST RELOCATION BLOCK
MI ITEM #02022460
MFR #VVQ4000-R-1-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.75/each for your price

Overview

Mfr description
VVQ4000-R-1-03 EXHAUST RELOCATION BL
  • Provides individual SUP/EXH ports for each valve

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Manufacturer Product Page
  • Overall Height
    26.4 mm
  • Overall Length
    163 mm
  • Overall Width
    25 mm
  • Mounting Type
    Direct
  • Response Time
    0.15 ms
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought