Motion
VVZS2000-20A-1

SMC CORP OF AMERICA
VVZS2000-20A-1

INTERFACE SPEED CONTROL
MI ITEM #02022626
MFR #VVZS2000-20A-1
Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVZS2000-20A-1

INTERFACE SPEED CONTROL
MI ITEM #02022626
MFR #VVZS2000-20A-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.21/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VZS2000
  • Maximum Operating Pressure
    1 Mpa2
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    Maximum of +1.5 MPa
  • Series
    VZS

Overview

Mfr description
VVZS2000-20A-1 INTERFACE SPEED CONTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought