Overview
Mfr description
VXA3124-02-B VALVE MEDIA AIR PILOT
- Direct air operated, 3 port valve
- Proper selection of body and sealing material permits application of a wide variety of fluids
- Common valve style is easy to use; operable as either N.C. or N.O.
- Port size: 1/8 to 3/8 inch
- Easy to disassemble and reassemble in a short time
Specifications
- Country of OriginJP
- Weight274.83 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data