Motion
VXA3224P-02N-B

SMC CORP OF AMERICA
VXA3224P-02N-B

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, 1/4 in
Mi Item #02023740
MFR #VXA3224P-02N-B
Price$117.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXA3224P-02N-B

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, 1/4 in
Mi Item #02023740
MFR #VXA3224P-02N-B

Mfr description
VXA3224P-02N-B VALVE, MEDIA, AIR PIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.55/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    1/4 NPT, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in NPT
  • Subplate Port Size
    1/4 in NPT

Details

  • Body Material
    Brass (C37), Stainless steel
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Manifold Port(s)
    1/4 in NPT
  • Maximum Working Pressure
    1 MPa
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.3 to 1 MPa
  • Operating Temperature Range
    -20 to 60 °C
  • Pilot Type
    Air Piloted
  • Port Thread Standard
    NPT
  • Seal Material
    NBR, FKM, EPDM, FFKM, PTFE
  • Series
    VX3000
  • Set Pressure Range
    0.3 to 1 MPa
  • Unit Specification
    Single
  • Valve Series
    VX3000
  • Wetted Parts Material
    NBR, FKM, EPDM, FFKM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)