Overview
Mfr description
VXR2150D-06T-4G VALVE, MEDIA (N.C)
- Alleviate water hammer by using integrated check valve and low valve closing speed mechanism
- Fluid: Water and Oil
- Port size: 1/2 to 2 inch
- Class B or Class H coil insulation available
- Valve type: normally closed and normally open
Specifications
- Weight2.72 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data