Motion
VXR2260-10N-5TZ

SMC CORP OF AMERICA
VXR2260-10N-5TZ

Valve, Media (N.C.)
MI ITEM #02024148
MFR #VXR2260-10N-5TZ
List Price$168.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXR2260-10N-5TZ

Valve, Media (N.C.)
MI ITEM #02024148
MFR #VXR2260-10N-5TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.35/each for your price

Overview

Mfr description
VXR2260-10N-5TZ VALVE, MEDIA 24VDC
  • Alleviate water hammer by using integrated check valve and low valve closing speed mechanism
  • Fluid: Water and Oil
  • Port size: 1/2 to 2 inch
  • Class B or Class H coil insulation available
  • Valve type: normally closed and normally open

Specifications

  • Country of Origin
    JP
  • Weight
    1790 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text