Overview
Mfr description
VXR2270-12N-5DZ VALVE, MEDIA (N.C)
- Alleviate water hammer by using integrated check valve and low valve closing speed mechanism
- Fluid: Water and Oil
- Port size: 1/2 to 2 inch
- Class B or Class H coil insulation available
- Valve type: normally closed and normally open
Specifications
- Country of OriginJP
- Weight2930 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data