Overview
Mfr description
VXR2380-14-3DS VALVE, SOL
- Alleviate water hammer by using integrated check valve and low valve closing speed mechanism
- Fluid: Water and Oil
- Port size: 1/2 to 2 inch
- Class B or Class H coil insulation available
- Valve type: normally closed and normally open
Specifications
- Country of OriginJP
- Weight3730 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data