Overview
Mfr description
VY1100-02N E/P REGULATOR
- Electro pneumatic regulator
- Step-less control through electric signals
- Simple circuit configuration
- Internal or external pilot available
- Base mounted or body ported styles
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemVY1
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Weight0.44 lbs
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data