Motion
VY1100-02N-GN

SMC CORP OF AMERICA
VY1100-02N-GN

VY1100-02N-GN
MI ITEM #02024278
MFR #VY1100-02N-GN
List Price$274.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VY1100-02N-GN

VY1100-02N-GN
MI ITEM #02024278
MFR #VY1100-02N-GN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.76/each for your price

Overview

Mfr description
VY1100-02N-GN E/P REGULATOR
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
  • Internal or external pilot available
  • Base mounted or body ported styles

Specifications

  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    VY1
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.53 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought