Specifications
Dimensions
- Connection Size0.1250 in
- Inlet Port Size1/8 in
- Weight0.83 lbs
Details
- Inlet Port TypeBSPT
- Mounting TypeBase Mounted
- Outlet Port GenderFemale
- Outlet Port Thread TypeRc
- Series/SystemVY1
- Supply Voltage24 V dc
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)