Motion
VY1200-02N
VY1, Electro Pneumatic Regulator
Mi Item #02024284
MFR #VY1200-02N
Price$269.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VY1, Electro Pneumatic Regulator
Mi Item #02024284
MFR #VY1200-02N

Mfr description
VY1200-02N E/P REGULATOR
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$269.97/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Weight
    0.61 lbs

Details

  • Fluid Comp
    Compressed Air
  • Inlet Port Gender
    Female
  • Inlet Port Type
    NPT
  • Mounting Type
    Base Mounted
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving
  • Series/System
    VY1
  • Supply Voltage
    24 V dc
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)