Specifications
Dimensions
- Connection Size0.5000 in
- Weight1.06 lbs
Details
- Inlet Port GenderFemale
- Inlet Port TypeBSPT
- Mounting TypeBody Ported
- Outlet Port GenderFemale
- Outlet Port Thread TypeRc
- Series/SystemVY1
- Supply Voltage24 V dc
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)