Motion
VZ110-5G-M5
Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, Grommet, Body Ported, M5
MI ITEM #02024338
MFR #VZ110-5G-M5
Price$35.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, Grommet, Body Ported, M5
MI ITEM #02024338
MFR #VZ110-5G-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.21/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VZ110-5G-M5 VALVE SOL 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought