Motion
VZ110-5MOZ-M5

SMC CORP OF AMERICA
VZ110-5MOZ-M5

VALVE SOL-NVZ (24VDC)
Mi Item #02024348
MFR #VZ110-5MOZ-M5
Price$38.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ110-5MOZ-M5

VALVE SOL-NVZ (24VDC)
Mi Item #02024348
MFR #VZ110-5MOZ-M5

Mfr description
VZ110-5MOZ-M5 VALVE SOL-NVZ (24VDC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.97/each

Specifications

Dimensions

  • Overall Height
    34 mm
  • Overall Length
    57.5 mm
  • Port Size
    M5

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.023 (Supply Side) Cv, 0.042 (Exhaust Side) Cv
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    ≥15 ms
  • Seal Material
    Rubber
  • Series
    VZ100-500
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class E
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.13 (A to R) dm³/(s.bar), 0.19 (P to A) dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)