Motion
VZ1120-4L-M5
Solenoid Valve - Female, 220 V ac
Mi Item #02024358
MFR #VZ1120-4L-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, 220 V ac
Mi Item #02024358
MFR #VZ1120-4L-M5

Mfr description
VZ1120-4L-M5 VALVE SLG SOLENOID BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    43 mm
  • Overall Length
    66 mm
  • Overall Width
    15 mm
  • Port 1 Size/Type
    M5x0.8
  • Weight
    0.20 lbs

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Port Gender
    Female
  • Response Time
    ≤15 ms
  • Seal Material
    Fluoroelastomer (V Seal)
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Frequency
    15 Hz
  • Solenoid Supply Voltage
    220 V ac
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)